{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Insider | |
Bit socket | D 6.3 | |
Drive profile | Tri-square screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws | |
overall length | 120 mm | |
rotatable cap | no | |
with ratchet handle | no | |
with telescopic shank | no | |
incl. bits | yes | |
integral bit magazine | yes | |
Type of product | Bit tool |
Article number |
676661 15
Copy |
|
EAN / GTIN |
7610733286171
Copy |
|
Manufacturer number |
6464.RED
Copy |