{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 in | |
Bit socket | D 6,3; F 6.3 | |
Length | 117 mm | |
Width | 22.6 mm | |
Height | 16 mm | |
No. of teeth | 80 | |
Type of product | Bit tool |
Article number | 676651 1/4 | |
EAN / GTIN | 4018754286607 | |
Manufacturer number | 11131010 |
This article |
Recommendations |
||
---|---|---|---|
Ratchet bit holder for 1/4 inch bits C 6.3 and E 6.3, with ejector QuickRelease, Type: 1/4 |
|||
Bit socket | D 6,3; F 6.3 | F 6.3; D 6,3 | D 6,3; D 8 |
Width | 22.6 mm | 18 mm | 21 mm |
Height | 16 mm | 12 mm | 17 mm |
Length | 117 mm | 100 mm | 128 mm |
No. of teeth | 80 | 60 | 60; 72 |
Type of product | Bit tool | Bit tool | Bit tool |