{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 in | |
Bit socket | D 6,3; F 6.3 | |
Length | 117 mm | |
Width | 22 mm | |
Height | 10 mm | |
No. of teeth | 80 | |
Type of product | Bit tool |
Article number | 676650 1/4 | |
EAN / GTIN | 4018754282944 | |
Manufacturer number | 11132020 |
This article |
Recommendations |
||
---|---|---|---|
Ratchet bit holder for 1/4 inch bits C 6.3 and E 6.3 1/4 |
|||
Square drive | 1/4 | 1/4 | 1/4 |
Bit socket | D 6,3 ;F 6.3 | F 6.3 ;D 6,3 | D 6,3 ;D 8 |
Width | 22 | 18 | 21 |
Height | 10 | 12 | 17 |
Length | 117 | 100 | 128 |
No. of teeth | 80 | 60 | 60 ;72 |
Type of product | Bit tool | Bit tool | Bit tool |