• The item cannot be ordered due to missing prices.

Electrician's screwdriver with bit magazine1

Article no.: 676625 1
New product

Select article variation and quantity

Unit price incl. VAT
  • Bit socket: D 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bit socket D 6.3
Drive profile Slot-head screwdriver; Screwdriver for Phillips
integral bit magazine yes
Type of product Bit tool

Identification numbers & Classifications

Article number 676625 1
EAN / GTIN 4010995386122

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. The LiftUp electric bit magazine screwdriver is the ideal companion for any electrician when on the move. The bit storage in the handle offers space for 6 common slimBits and moves out of the magazine at the push of a button. This ensures that the bits can be removed easily. The proven ClicFix holder holds all bits securely and locks them reliably.
This technology makes the bit magazine a universal screwdriver. The magazine bit holder also offers the maximum possible in terms of security. The metal bit holder holds all slimBits reliably.
  • Increases your efficiency: Wiha LiftUp electric saves 75% volume, 50% weight, for 100% efficiency.
  • Increases your security: Wiha slimBits ensure good and protected access to deep-seated screws.
  • Protects your health: No risk of injury, all bits safely stowed inside the handle.

Application:

For use at voltages up to 1000 V.
Optimum working life for electrician’s screwdrivers is assured if screwdrivers always exactly match the standard screw slot size. (see tables part). Incorrect screwdriver size selection will cause damage to the screw head.

Content:

1× bit slimBit electric slot-head 2.5 mm × 75 mm (34578), 1× bit slimBit electric slot-head 3.0 mm × 4.0 mm (34579), 1× bit slimBit electric slot-head 75 mm × 75 mm (34580), 1× bit slimBit electric slot-head 5.5 mm × 75 mm (34581), 1× bit slimBit electric Phillips PH1 × 75 mm (34583), 1× bit slimBit electric Phillips PH2 × 75 mm (34584).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart