• The item cannot be ordered due to missing prices.

T-handle for 1/4 inch bits with magnet 100 mm

Article no.: 676612 100
New product

Select article variation and quantity

Blade length (mm) Unit price incl. VAT
  • Bit socket: D 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 100 mm
Bit socket D 6.3
overall length 175 mm
integral bit magazine no
Type of product Bit tool

Identification numbers & Classifications

Article number 676612 100
EAN / GTIN 4067263013808
Manufacturer number 676612 100

Description

Version:

Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Bit holder with strong permanent magnet.

Suitable for:

1/4 inch bits with C 6.3 shank.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart