{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill ⌀ | 10 mm | |
Tool material | HSS | |
Flute length | 70 mm | |
overall length | 110 mm | |
Bit hexagon shank | E 6,3 | |
Type of product | Jobber drill bit |
Article number | 676315 10 | |
EAN / GTIN | 9002696296447 | |
Manufacturer number | 013BE1000 |