{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of countersinks | 6 | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 1 | |
Number of pieces | 8 | |
Type of product | Stepped drill and countersink |
Article number | 676313 | |
EAN / GTIN | 4013288117342 | |
Manufacturer number | 05259165001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |