{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 6.3 mm | |
Tool material | HSS | |
Countersink tip angle | 90 degrees | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Manufacturer's designation | 846 HSS | |
overall length | 31 mm | |
Shaft length | 20 mm | |
for bores from | 1.5 mm | |
for countersunk screw | M3 | |
Bit hexagon shank | C 6,3 | |
Type of product | Stepped drill and countersink |
Article number | 676310 6,3 | |
EAN / GTIN | 4013288118905 | |
Manufacturer number | 05104630001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |