• The item cannot be ordered due to missing prices.

Bit set “Zyklop Pocket” with drive tool 17 pieces, Number of pieces: 17

Article no.: 676230 17

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 8009 Zyklop Pocket Set 2
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Hexagon socket; Screwdriver for TORX® screws; Hexagon socket
Number of pieces 17
Drive tool Screwdriver handle
Bit hexagon shank C 6.3
telescopic blade is retractable into the handle no
Type of product Bit tool

Identification numbers & Classifications

Article number 676230 17
EAN / GTIN 4013288223050
Manufacturer number 05004281001

Description

Version:

Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.
Compact Zyklop ratchet with integrated bit magazine. With fine tooth reversible ratchet (72 teeth) and 5° working arc. The magnetic direct mount makes the 3/8 inch ratchet a bit ratchet screwdriver with 1/4 inch bit holder at the same time.

Content:

Bits, BiTorsion, length 25 mm, C 6.3, for Phillips: 1 pc. each no. 675520 size 1/25; 2/25
Bits, BiTorsion, length 50 mm, C 6.3, for Pozidriv: 1 pc. each no. 675540 size 1/25; 2/25
Bits, BiTorsion, length 25 mm, C 6.3, for hex socket: 1 pc. each size 3; 4; 5; 6
Bits, BiTorsion, length 25 mm, C 6.3, for Torx®: 1 pc. each No. 675550 size TX10, TX15, TX20; TX25
Sockets 1/4 inch, for external hexagon: 1 pc. each size 8; 10; 13 mm
Universal holder: 1 pc. with 1/4 inch hex head drive
Precision ratchet Zyklop Pocket: 1 pc. No. 676635 with pivoting ratchet head

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart