Bit set with drive tool 17 pieces

Article no.: 676222
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
50 pieces in stock 50 pieces available in 11-14 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws with hole; Hexagon screwdriver
Number of pieces 17
Drive tool Screwdriver handle
telescopic blade is retractable into the handle no
Type of product Bit tool

Identification & Classification

Article number 676222
EAN / GTIN 4013288099624
Manufacturer number 05259121001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.

Content:

Bits, length 89 mm, E 6.3, for Phillips: 1 pc. each No. 674200 size 1/89; 2/89; 3/89
Bits, length 89 mm, E 6.3, for Pozidriv: 1 pc. each No. 674220 size 1/89; 2/89; 3/89
Bits, length 89 mm, E 6.3, for hex socket: 1 pc. each No. 674247 size 3/89; 4/89; 5/89; 6/89
Bits, length 89 mm, E 6.3, for internal Torx® with pin: 1 pc. each similar to No. 674250 size TX10/89; TX15/89; TX20/89; TX25/89; TX30/89
Bits, length 89 mm, E 6.3, for slot-head: 1 pc. No. 674260 size 5.5/89
Screwdriver handle: 1 pc. No. 676410 with „Rapidaptor” quick-change chuck C/E 6.3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart