{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | KK 62 | |
Drive profile | Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Hexagon screwdriver with hole; Screwdriver for TORX® screws with hole; Field of application of clamps; Torq-Set screwdriver; TriWing screwdriver | |
Number of pieces | 33 | |
Drive tool | Screwdriver handle | |
telescopic blade is retractable into the handle | no | |
Type of product | Bit tool |
Article number | 676140 | |
EAN / GTIN | 4013288191748 | |
Manufacturer number | 05059297001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bit set with drive tool 33 pieces |
||
Drive profile | Screwdriver for Phillips ;Pozidriv screwdriver ;Slot-head screwdriver ;Hexagon screwdriver with hole ;Screwdriver for TORX® screws with hole ;Field of application of clamps ;Torq-Set screwdriver ;TriWing screwdriver | Screwdriver for Phillips ;Pozidriv screwdriver ;Slot-head screwdriver ;Hexagon screwdriver ;Screwdriver for TORX® screws |
Number of pieces | 33 | 32 |
Drive tool | Screwdriver handle | Bit ratchet, 1/4 inch |
Manufacturer's designation | KK 62 | |
telescopic blade is retractable into the handle | no | |
Bit hexagon shank | C 6,3 | |
Type of product | Bit tool | Bit tool |