• The item cannot be ordered due to missing prices.

Bit set “Security” with drive tool 32 pieces, Number of pieces: 32

Article no.: 676102 32
New product

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Screwdriver for TORX® screws with centre hole; Torq-Set screwdriver; Tri-wing screwdriver; Square screwdriver; Hexagon screwdriver with hole; Field of application of clamps
Number of pieces 32
Drive tool Screwdriver handle
telescopic blade is retractable into the handle no
Type of product Bit tool

Identification numbers & Classifications

Article number 676102 32
EAN / GTIN 4013288228352

Description

Version:

Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.

Application:

Special profiles for tamper-proof screws.

Content:

Bits, length 25 mm, C 6.3, for hex socket with pin: 1 pc. each size 2; 2.5; 3; 4; 5; 6 mm
Bits, length 25 mm, C 6.3, for internal Torx® with pin: No. 675350 1 pc. each size TX7; TX8; TX9; TX10; TX15; TX20; TX25; TX30; TX40
Bits, length 25 mm, C 6.3, for square socket drive: 1 pc. each size 0; 1; 2; 3
Bits, length 25 mm, C 6.3, for TRI-WING®: No. 675370 1 pc. each size 1; 2; 3
Bits, length 25 mm, C 6.3, for TORQ-SET®: No. 675360 1 pc. each size 6; 8; 10; 1/4
Bits, length 25 mm, C 6.3, for clamp: No. 675395 1 pc. each size 4; 6; 8; 10
Screwdriver handle: 1 pc. No. 676410 with „Rapidaptor” quick-change chuck C/E 6.3
„Rapidaptor” coupling shank: 1 pc. No. 675020 size 6.3K

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart