• The item cannot be ordered due to missing prices.

Bit set BiTorsion with drive tool 14 pieces, Number of pieces: 14

Article no.: 676061 14
New product

Select article variation and quantity

Number of pieces Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws; Hexagon socket
Type of product Bit tool

Identification & Classification

Article number 676061 14
EAN / GTIN 4013288229755
Manufacturer number 05051060001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.
For left and right-hand rotation. The integral ratchet (36 teeth/working arc 10°) simplifies and accelerates screwdriving without tedious repositioning.

Content:

Bits, length 50 mm, E 6.3, for Phillips: 1 pc. each size 1; 2
Bits, length 50 mm, E 6.3, for Pozidriv: 1 pc. each size 1; 2
Bits, length 50 mm, E 6.3, for hex socket: 1 pc. each size 2.5; 3; 4; 5
Bits, length 50 mm, E 6.3, for inner Torx®: 1 pc. each size TX10; TX15; TX20; TX25
Bits, length 50 mm, E 6.3, for slot-head: 1 pc. size 0.8x5.5
Screwdriver handle: 1 pc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart