• The item cannot be ordered due to missing prices.

PrecisionBits set 11 pieces

Article no.: 675635

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation PrecisionBits
    Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws
    Number of pieces 11
    Bit hexagon shank C 6,3
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 675635
    EAN / GTIN 7610733211715
    Manufacturer number C6.1969

    Description

    Content:

    Bits set C 6.3 (1/4 inch)

    Content:

    Bits, length 25 mm, C 6.3, for Phillips: No. 675281 1 pc. each size 1/25; 2/25
    Bits, length 25 mm, C 6.3, for Pozidriv: No. 675285 1 pc. each size 1/25; 2/25
    Bits, length 25 mm, C 6.3, for internal Torx®: No. 675295 1 pc. each size TX10; TX15; TX20; TX25
    Bits, length 25 mm, C 6.3, for slot-head: No. 675300 1 pc. each size 4; 5.5
    Adapter: 1x

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart