• The item cannot be ordered due to missing prices.

PrecisionBits set 10 pieces

Article no.: 675620

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation PrecisionBits
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws
Number of pieces 10
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675620
EAN / GTIN 7610733216185
Manufacturer number E6.1979

Description

Content:

Bits set E 6.3 (1/4 inch).

Content:

Bits, length 50 mm, E 6.3, for Phillips: No. 674205 1 pc. each size 1; 2
Bits, length 50 mm, E 6.3, for Pozidriv: No. 674225 1 pc. each size 1; 2
Bits, length 50 mm, E 6.3, for inner Torx®: No. 674248 1 pc. each size TX10; TX15; TX20
Bits, length 50 mm, E 6.3, for slot-head: No. 674257 1 pc. each size 4; 5.5; 6.25

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart