• The item cannot be ordered due to missing prices.

PrecisionBits set 10 pieces

Article no.: 675615

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PrecisionBits
Drive profile Screwdriver for Phillips; Screwdriver for TORX® screws; Hexagon screwdriver
Number of pieces 10
Bit hexagon shank E 6,3
Type of product Bit tool

Identification & Classification

Article number 675615
EAN / GTIN 7610733216178
Manufacturer number E6.1975

Description

Content:

Bits set E 6.3 (1/4 inch).

Content:

Bits, length 50 mm, E 6.3, for Phillips: No. 674205 1 pc. each size 1; 2; 3
Bits, length 50 mm, E 6.3, for hex socket: No. 674242 1 pc. each size 3; 4; 5; 6
Bits, length 50 mm, E 6.3, for inner Torx®: No. 674248 1 pc. each size TX15; TX20; TX25

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart