• The item cannot be ordered due to missing prices.

Bit set 71 pieces 71

Article no.: 675597 71
New product

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Hexagon socket; Hexagon screwdriver with hole; Screwdriver for TORX® screws; Screwdriver for TORX® screws with centre hole; Slot-head screwdriver; Tri-wing screwdriver; Torq-Set screwdriver
Number of pieces 71
Bit hexagon shank C 6.3
Colour coding no
Type of product Bit tool

Identification numbers & Classifications

Article number 675597 71
EAN / GTIN 4067263107125
Manufacturer number 675597 71

Description

Content:

Bits, length 25 mm, C 6.3, for Phillips: 3 pcs. size 1; 4 pcs. size 2; 2 pcs. size 3
Bits, length 25 mm, C 6.3, for Pozidriv: 3 pcs. size 1; 4 pcs. size 2; 2 pcs. size 3
Bits, length 25 mm, C 6.3, for hex socket: 1 pc. each size 2.5; 3; 4; 5; 6
Bits, length 25 mm, C 6.3, for hex socket with ball point: 1 pc. each size 2.5; 3; 4; 5; 6
Bits, length 25 mm, C 6.3, for internal Torx®: 1 pc. each size TX5; TX6; TX7; TX8; TX9; TX10; TX15; TX27; TX30; TX40
2 pc. each size TX20; TX25
Bits, length 25 mm, C 6.3, for internal Torx® with pin: 1 each size TX10; TX15; TX20; TX25; TX27; TX30; TX40
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. each size 4; 4.5; 5.5; 6.5
Bits, length 25 mm, C 6.3, for TRI-WING®: 1 pc. each size 2; 4; 5
Bits, length 25 mm, C 6.3, for TORQ-SET®: 1 pc. each size 6; 8; 10
adapter: 1 pc. bit shank C 6.3 – square 1/4 inch
Bits, length 75 mm, E 6.3, for Phillips: 1 pc. each size 1; 2
Bits, length 75 mm, E 6.3, for Pozidriv: 1 pc. each size 1; 2
Bits, length 75 mm, E 6.3, for inner Torx®: 1 pc. each size TX15; TX20; TX25; TX30; TX40
Shank with magnet: 1 pc.
Shank with quick-change coupling: 1 pc.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart