• The item cannot be ordered due to missing prices.

Tri-square bit, 1/4 inch C 6.3, for screws: M8

Article no.: 675565 M8

Select article variation and quantity

for screws Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 860/1 XZN
for screws M8
overall length 25 mm
Drive profile Tri-square screwdriver
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675565 M8
EAN / GTIN 4013288034984
Manufacturer number 05066165001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Standard design, high strength.

Application:

For XZN screws.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart