• The item cannot be ordered due to missing prices.

Bit for hexagon socket head screws, 1/4 inch C 6.3 Set of 30 bits 3 mm

Article no.: 675547 3

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Hexagon socket
Number of pieces 30
Bit length 25 mm
Bit hexagon shank C 6.3
Type of product Bit tool

Identification numbers & Classifications

Article number 675547 3
EAN / GTIN 4067263237808
Manufacturer number 675547 3

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapter No. 675000675050.

Application:

For hexagon socket head screws DIN 7426.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart