{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3840/1 TS | |
Hexagon | 2 mm | |
Material | Stainless steel, INOX | |
overall length | 25 mm | |
Drive profile | Hexagon screwdriver | |
Bit hexagon shank | C 6,3 | |
Type of product | Bit tool |
Article number | 675494 2 | |
EAN / GTIN | 4013288111203 | |
Manufacturer number | 05071071001 |
This article |
Recommendations |
|
---|---|---|
Bit for hexagon, 1/4 inch C 6.3 Hex-Plus profile stainless steel “Stainless”, Hexagon: 2mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 25 mm | 25 mm |
Manufacturer's designation | 3840/1 TS | |
Hexagon | 2 mm | 2 mm |
Material | Stainless steel, INOX | |
Bit hexagon shank | C 6,3 | C 6,3 |
Type of product | Bit tool | Bit tool |