• The item cannot be ordered due to missing prices.

Bit for Pozidriv, 1/4 inch C 6.3 Stainless steel “Stainless” 3/25 mm

Article no.: 675492 3/25

Select article variation and quantity

Cross-head size / overall length (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 3855/1 TS PZ
Standard DIN ISO 1173
Material Stainless steel, INOX
Cross-head size 3
overall length 25 mm
Drive profile Pozidriv screwdriver
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675492 3/25
EAN / GTIN 4013288111036
Manufacturer number 05071022001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
With torsion zone for reduced torque peaks when screw driving. Stainless steel, toughened by vacuum ice hardening.

Application:

For Phillips cross-head screws to DIN 3128 and DIN ISO 2351-2.

Standard:

DIN ISO 1173.

Material:

Stainless steel.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit for Pozidriv, 1/4 inch C 6.3 Stainless steel “Stainless” 3/25 mm

Bit for Pozidriv, 1/4 inch C 6.3 Stainless steel “Stainless” 3/25 mm

Drive profile Pozidriv screwdriver Pozidriv screwdriver
overall length 25 25
Manufacturer's designation 3855/1 TS PZ
Cross-head size 3 3
Standard DIN ISO 1173 DIN ISO 1173
Bit hexagon shank C 6,3 C 6,3
Type of product Bit tool Bit tool

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart