• The item cannot be ordered due to missing prices.

Spanner bit 1/4 inch C 6.3 10

Article no.: 675395 10

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 857/1 Z Spanner
Clamp profile 10
overall length 25 mm
Pin spacing 3.3 mm
Drive profile Clamp insert
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675395 10
EAN / GTIN 4013288038630
Manufacturer number 05057153001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Standard design, high strength.

Application:

For clamping screws (snake eyes)

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart