• The item cannot be ordered due to missing prices.

PrecisionBit for Phillips, 1/4 inch C 6.3 0/25 mm

Article no.: 675281 0/25

Select article variation and quantity

Cross-head size / overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation PrecisionBits
Standard DIN ISO 1173
Cross-head size 0
overall length 25 mm
Drive profile Screwdriver for Phillips
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675281 0/25
EAN / GTIN 7610733211296
Manufacturer number C6.190/0

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Distinctive elasticity and toughness combined with high hardness for a long tool life. High precision drive bits for perfect seating in the screw head and “Anti-cam-out”. The “Nanotech” colour coating is both a colour code and an attractive anti-rust protection.

Application:

For Phillips cross-head screws to DIN 3128 and DIN ISO 2351-2.

Standard:

DIN ISO 1173.

Material:

High-tensile special steel combining maximum hardness and special toughness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart