• The item cannot be ordered due to missing prices.

Bit for Phillips, 1/4 inch C 6.3, with torsion zone 3/25 mm

Article no.: 675200 3/25
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Cross-head size / overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 851/1 TZ PH
Standard DIN ISO 1173
Cross-head size 3
overall length 25 mm
Drive profile Screwdriver for Phillips
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675200 3/25
EAN / GTIN 4013288013620
Manufacturer number 05056525001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
With torsion zone, toughened. The torsion zone absorbs the peaks of force when screw driving. This protects the screw profile and achieves longer tool life (apart from size TX40).

Application:

For Phillips cross-head screws to DIN 3128 and DIN ISO 2351-2.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit for Phillips, 1/4 inch C 6.3, with torsion zone  3/25 mm

Bit for Phillips, 1/4 inch C 6.3, with torsion zone 3/25 mm

Drive profile Screwdriver for Phillips Screwdriver for Phillips
overall length 25 mm 25 mm
Manufacturer's designation 851/1 TZ PH
Cross-head size 3 3
Standard DIN ISO 1173 DIN ISO 1173
Bit hexagon shank C 6,3 C 6,3
Type of product Bit tool Bit tool

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart