• The item cannot be ordered due to missing prices.

Bit for hexagon, 1/4 inch C 6.3 Hex-plus profile 3 mm

Article no.: 675125 3

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Hexagon 3 mm
    overall length 25 mm
    Drive profile Hexagon screwdriver
    Bit hexagon shank C 6,3
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 675125 3
    EAN / GTIN 4062406118952
    Manufacturer number 675125 3

    Description

    Version:

    For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
    Standard design, high strength.

    Application:

    For socket head screws to DIN 7426 and DIN ISO 2351-3.

    Standard:

    DIN ISO 1173.

    Material:

    Chrome vanadium special alloy, high strength.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart