{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon shank | 6.3 mm | |
Square drive | 1/4 in | |
overall length | 75 mm | |
Hexagon drive | D 6.3 (1/4 inch) | |
Machine drive | E 6.3 | |
suitable for machine | yes | |
Type of product | Bit holder |
Article number | 675015 6,3 | |
EAN / GTIN | 4045197487803 | |
Manufacturer number | 675015 6,3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |