{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 899/3/1 | |
Hexagon shank | 5.5 mm | |
overall length | 72 mm | |
Hexagon drive | D 6.3 (1/4 inch) | |
Machine drive | A 5.5 (5.5 mm) | |
suitable for machine | yes | |
Type of product | Bit holder |
Article number | 675010 5,5 | |
EAN / GTIN | 4013288017659 | |
Manufacturer number | 05053425001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |