{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
overall length | 50 mm | |
Drive profile | Hexagon socket | |
Material | Chrome molybdenum steel | |
Surface | phosphated | |
Bit hexagon shank | E 6,3 | |
with magnetic insert | yes | |
suitable for machine | yes | |
Type of product | Bit tool |
Article number | 674267 8 | |
EAN / GTIN | 4991644502745 | |
Manufacturer number | 115-50 8MM |
This article |
Recommendations |
|
---|---|---|
IMPACT socket wrench bit, 1/4 inch E 6.3 with magnet, Width across flats: 8mm |
||
Drive profile | Hexagon socket | Hexagon socket |
overall length | 50 mm | 50 mm |
suitable for machine | yes | yes |
with magnetic insert | yes | yes |
Material | Chrome molybdenum steel | Chromium vanadium steel |
Bit hexagon shank | E 6,3 | E 6.3 |
Type of product | Bit tool | Bit tool |