{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 800/4 Z | |
Blade width | 4 mm | |
Cutter thickness | 0.8 mm | |
overall length | 50 mm | |
Drive profile | Slot-head screwdriver | |
Bit hexagon shank | E 6,3 | |
Type of product | Bit tool |
Article number | 674260 4 | |
EAN / GTIN | 4013288191779 | |
Manufacturer number | 05059320001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |