• The item cannot be ordered due to missing prices.

Bit for Torx Plus®, 1/4 inch E 6.3 with bore 27IPR

Article no.: 674256 27IPR

Select article variation and quantity

Torx Plus® IPR profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 867/4 IPR
    Torx Plus® IPR profile 27IPR
    overall length 50 mm
    Drive profile Screwdriver for Torx Plus® IPR screws with hole
    Bit hexagon shank E 6,3
    Material Chromium vanadium special alloy, high strength
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 674256 27IPR
    EAN / GTIN 4013288156952
    Manufacturer number 05134656001

    Description

    Version:

    For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

    Application:

    For all screws using the powerful Torx Plus® screw system. Torx Plus® screws are widely used for screwed connections on inserts and drive mechanisms.
    For screws with Torx Plus® IPR profile and security pin.

    Standard:

    DIN ISO 1173

    Material:

    ChromE vanadium special alloy, high strength.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart