• The item cannot be ordered due to missing prices.

Bit for Torx®, long, 1/4 inch E 6.3 TX8 mm

Article no.: 674250 TX8
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Torx® profile / overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 867/4 Z TORX®
Torx® profile TX8
overall length 70 mm
Drive profile Screwdriver for TORX® screws
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674250 TX8
EAN / GTIN 4013288030504
Manufacturer number 05060098001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.
From size TX40 with hexagonal blade through to the end of the handle.

Application:

For screws with Torx® profile.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit for Torx®, long, 1/4 inch E 6.3  TX8 mm

Bit for Torx®, long, 1/4 inch E 6.3 TX8 mm

Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
overall length 70 mm 25 mm
Manufacturer's designation 867/4 Z TORX®
Bit hexagon shank E 6,3 C 6,3
Torx® profile TX8 TX8
Type of product Bit tool Bit tool

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart