• The item cannot be ordered due to missing prices.

Bit for Torx®, 1/4 inch E 6.3 TX15

Article no.: 674245 TX15
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 867/4 Z TORX®
Torx® profile TX15
overall length 50 mm
Drive profile Screwdriver for TORX® screws
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674245 TX15
EAN / GTIN 4013288174642
Manufacturer number 05060133001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For screws with Torx® profile.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart