• The item cannot be ordered due to missing prices.

Bit for hexagon, 1/4 inch E 6.3 with ball point / MagicRing® 5 mm

Article no.: 674243 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 5 mm
overall length 50 mm
Drive profile Hexagon screwdriver
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674243 5
EAN / GTIN 4010995257415
Manufacturer number 25741

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.
With ball point and MagicRing® retaining spring for reliable retention of the socket head screw.

Application:

For hexagon socket head screws DIN 7426.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart