{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 855/4 Z PZ | |
Cross-head size | 2 | |
overall length | 152 mm | |
Drive profile | Pozidriv screwdriver | |
Bit hexagon shank | E 6,3 | |
Type of product | Bit tool |
Article number | 674220 2/152 | |
EAN / GTIN | 4013288191908 | |
Manufacturer number | 05057553001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |