• The item cannot be ordered due to missing prices.

Electronics screwdriver set Kraftform Micro, ESD 25

Article no.: 669924 25

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Kraftform Micro ESD Big Pack 1
Number of screwdrivers 25
electrostatic characteristic EGB/ESD
Drive profile Tri-square screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws; Screwdriver for TORX PLUS® screws; Screwdriver for TORX® screws with hole; Slot-head screwdriver; Screwdriver for Microstix® screws; Pentalobe screwdriver; Combination profile screwdriver Phillips / slot-head
Type of product Screwdriver

Identification numbers & Classifications

Article number 669924 25
EAN / GTIN 4013288219459
Manufacturer number 05134019001

Description

Version:

Handle with rotating centring cap and quick-spinning zone. Blade of special steel.
Tool handle made of conductive plastic, suitable for ESDs.
Ergonomically designed multi-component handle.
  • Smooth-running rotating cap for fingertip pressure during precision work.
  • Optimally shaped quick-spinning zone for fast, efficient screwdriving.
  • Power zone for transferring higher torques, blade made of high quality tool steel, matt chrome-plated, black tip.

Application:

For work on electronic components in areas where there is a static electricity hazard.

Supplied with:

25 pieces in a textile tool roll.
1 each screwdriver for Phillips size PH000; PH00; PH0; PH1.
1 each slot-head screwdriver size 0.8; 1.5 mm.
1 screwdriver for combination profile Phillips/slot-head size PH/SL1.
1 each of screwdriver for Torx®, size TX2; TX3; TX4; TX5; TX6.
1 each of screwdriver for Torx® with retainer function, size TX8; TX10.
1 screwdriver for Torx Plus®, size 1IPR.
1 each of screwdriver for Torx® with pin, size TX6; TX8.
1 socket screwdriver size 3 AF.
1 each of screwdriver for Pentalobe, size PL1.1; PL1.4.
1 each of screwdriver for Microstix®, size m; 00; F; 0.
1 lifter size 3.5 mm.

Note:

25-piece ESD “Big Pack” available from our shop under No. 669924 size 25.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart