• The item cannot be ordered due to missing prices.

Watchmaker’s screwdriver set, 6 pieces with aluminium handle in a wooden case 6

Article no.: 669205 6

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 669205 6
    EAN / GTIN 4045197975072
    Manufacturer number 669205 6

    Description

    Version:

    End of handle with rotating hexagonal head allowing precision work.
    Corrosion-resistant aluminium handle, with fixed pressed-in blade.

    Application:

    For slot head screws

    Standard:

    Similar to DIN 8320

    Material:

    Bits made of special steel.

    Content:

    1 pc. each watchmaker’s screwdriver, slot head: 1 pc. each 1; 1.5; 1.8; 2.3; 3.0; 3.5 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart