• The item cannot be ordered due to missing prices.

Electronics screwdriver for Phillips ESD 00

Article no.: 668895 00

Select article variation and quantity

Cross-head size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Cross-head size 00
    electrostatic characteristic EGB/ESD
    Blade length 60 mm
    overall length 153 mm
    Drive profile Screwdriver for Phillips
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 668895 00
    EAN / GTIN 7610733268337
    Manufacturer number 8121.00-60 ESD

    Description

    Version:

    Ergonomic multi-component handle with rotating cap.
    Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
    Tool handle made of conductive plastic, suitable for ESDs.

    Application:

    For work on electronic components in areas where there is a static electricity hazard.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart