{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 2055 PZ | |
Cross-head size | 0 | |
Blade length | 60 mm | |
overall length | 157 mm | |
Drive profile | Pozidriv screwdriver | |
Type of product | Screwdriver |
Article number | 668850 0 | |
EAN / GTIN | 4013288032195 | |
Manufacturer number | 05118030001 |