• The item cannot be ordered due to missing prices.

Electrician’s screwdriver for Pozidriv fully insulated 0

Article no.: 668731 0

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cross-head size 0
    Standard DIN EN IEC 60900 / VDE 0682-201
    for screw ⌀ up to 2 mm
    Blade length 60 mm
    overall length 147 mm
    Drive profile Pozidriv screwdriver
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 668731 0
    EAN / GTIN 4062406059873
    Manufacturer number 668731 0

    Description

    Version:

    Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
    Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
    Multi-component power handle with grip zone optimised for torque and comfort.Blade of high-alloy tool steel.

    Application:

    For use at voltages up to 1000 V.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart