• The item cannot be ordered due to missing prices.

Electrician’s screwdriver for Pozidriv, with Kraftform handle fully insulated 3

Article no.: 668700 3

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation 165 i PZ VDE
    Cross-head size 3
    Standard DIN EN IEC 60900 / VDE 0682-201
    for screw ⌀ 5.3 − 7.2 mm
    Blade length 150 mm
    overall length 262 mm
    Blade tip Lasertip
    Drive profile Pozidriv screwdriver
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 668700 3
    EAN / GTIN 4013288029850
    Manufacturer number 05006166001

    Description

    Version:

    Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
    Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm.
    Blade of high-alloy special steel. Nicromatt chrome-plated surface, black tips or chemically nickel-coated Lasertip tips.

    Application:

    For use at voltages up to 1000 V.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Electrician’s screwdriver for Pozidriv, with Kraftform handle fully insulated 3

    Electrician’s screwdriver for Pozidriv, with Kraftform handle fully insulated 3

    Drive profile Pozidriv screwdriver Pozidriv screwdriver
    for screw ⌀ 5.3 − 7.2 5.3 – 7.2
    overall length 262 270
    Blade length 150 150
    Cross-head size 3 3
    Standard DIN EN IEC 60900 / VDE 0682-201 DIN EN IEC 60900 / VDE 0682-201
    Type of product Screwdrivers Screwdrivers

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart