• The item cannot be ordered due to missing prices.

Screwdriver for Pozidriv, short 1

Article no.: 668476 1

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cross-head size 1
for screw ⌀ 2.1 - 3 mm
Blade length 25 mm
overall length 82 mm
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668476 1
EAN / GTIN 4045197951687
Manufacturer number 668476 1

Description

Version:

Multi-component power grip. Blade of chrome vanadium steel, surface chrome-plated. Chrom-Top tips for optimum rust protection.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart