• The item cannot be ordered due to missing prices.

Electrician’s screwdriver for Pozidriv, Classic fully insulated 1

Article no.: 668380 1

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Serie Classic VDE
Cross-head size 1
Norm DIN EN IEC 60900 / VDE 0682-201
for screw ⌀ 2.1 − 3 mm
Blade length 80 mm
overall length 175 mm
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668380 1
EAN / GTIN 7610733064489
Manufacturer number 5192.1-80

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Slim handle with a non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Due to its special surface structure, grip is non-slip even in oily or wet hands
Blade of PB Swiss Tools special alloy combining maximum hardness and exceptional toughness.

Application:

For use at voltages up to 1000 V.

Downloads & documents

Compare with similar products

This article


Recommendations


Electrician’s screwdriver for Pozidriv, Classic fully insulated 1

Electrician’s screwdriver for Pozidriv, Classic fully insulated 1

Drive profile Pozidriv screwdriver Pozidriv screwdriver
for screw ⌀ 2.1 − 3 2.1 – 3
overall length 175 187
Blade length 80 80
Cross-head size 1 1
Norm DIN EN IEC 60900 / VDE 0682-201 DIN EN IEC 60900 / VDE 0682-201
Type of product Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart