{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic VDE | |
Cross-head size | 3 | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
for screw ⌀ | 5.3 − 7.2 mm | |
Blade length | 150 mm | |
overall length | 270 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 668370 3 | |
EAN / GTIN | 7610733064434 | |
Manufacturer number | 5190.3-150 |
This article |
Recommendations |
|
---|---|---|
Electrician’s screwdriver for Phillips, Classic fully insulated 3 |
||
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips |
for screw ⌀ | 5.3 − 7.2 | 5.3 – 7.2 |
overall length | 270 | 270 |
Blade length | 150 | 150 |
Cross-head size | 3 | 3 |
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN EN IEC 60900 / VDE 0682-201 |
Type of product | Screwdrivers | Screwdrivers |