• The item cannot be ordered due to missing prices.

Screwdriver for Pozidriv, with Kraftform handle 3

Article no.: 667800 3

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cross-head size 3
for screw ⌀ 5.3 − 7.2 mm
Blade length 150 mm
overall length 262 mm
Hexagon collar for wrench assistance 13 mm
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 667800 3
EAN / GTIN 4013288102249
Manufacturer number 05002865002

Description

Version:

Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm. Blade made of high hardness special steel with special toughness; diamond-coated tips. Nicromatt chrome-plated surface.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart