{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip | |
Cross-head size | 0 | |
for screw ⌀ | up to 2 mm | |
Blade length | 60 mm | |
overall length | 140 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 667695 0 | |
EAN / GTIN | 7610733244515 | |
Manufacturer number | 8190.0-60 LG |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Phillips, with 2-component SwissGrip handle 0 |
||
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips |
for screw ⌀ | up to 2 | up to 2 |
overall length | 140 | 140 |
Blade length | 60 | 60 |
Cross-head size | 0 | 0 |
Series | SwissGrip | |
Type of product | Screwdrivers | Screwdriver |