• The item cannot be ordered due to missing prices.

Screwdriver set, with flip-over handle, 9 pieces for Phillips and hexagonal 9

Article no.: 667645 9

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 9
Drive profile Screwdriver for Phillips; Hexagon screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 667645 9
EAN / GTIN 7610733205653
Manufacturer number 227.Ho

Description

Version:

Handle of transparent impact resistant plastic. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated.

Advantage:

Greatly reduced “cam-out-effect” due to exceptionally precise tips, e.g. plane parallel slot-head tips and accurately milled cross-head tips. The flip-over handle permits 2 functions:
  • Quick rotation (in the upright position).
  • Power tightening (in the 90° angle position).

Content:

Flip-over handle: 1 pc.
Blades for Phillips No. 659870: Size 1; 2; 3
Hexagon blades No. 659878: Size 3; 4; 5; 6; 8

Note:

Spare interchangeable blades can be found under No. 659870659884.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart