• The item cannot be ordered due to missing prices.

Screwdriver set with 2-component SwissGrip handle ESD 10

Article no.: 667605 10

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SwissGrip ESD interchangeable handle
Number of pieces 10
Number of screwdrivers 8
electrostatic characteristic EGB/ESD
Drive profile Slot-head screwdriver; Screwdriver for Phillips
Reamer bit included yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 667605 10
EAN / GTIN 7610733269570
Manufacturer number 8215.ESD

Description

Version:

Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Slot-head blades with parallel, stepped tip, ensuring an exact fit to standard screw head slot sizes. Tips of cross-head blades precisely milled. Surface nickel-plated and chrome-plated, black tip.
Power grip with a non-allergenic elastomer surface and a particularly tough impact-resistant polypropylene core for holding different blades, particularly secure grip, even with oily hands. Suitable for ESD work.

Content:

Slot-head blades No. 659928: Size 4; 5.5; 6.5; 8
Blades for Phillips No. 659921: Sizes 1 and 2
Reamer blade No. 667640: 1 pc.
Precision screwdriver (slot-head) No. 664415: Sizes 2.5 and 3
Plastic grip: 1 pc.

Supplied with:

Textile roll-up wallet.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart