• The item cannot be ordered due to missing prices.

Kraftform Kompakt RA VDE set 17

Article no.: 667256 17
New product

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 17
Standard DIN EN IEC 60900 / VDE 0682-201
Drive profile Slot-head screwdriver; Pozidriv screwdriver; Screwdriver for Phillips; Screwdriver for TORX® screws; Combination profile screwdriver Pozidriv/slot-head
Type of product Screwdriver

Identification numbers & Classifications

Article number 667256 17
EAN / GTIN 4013288229694

Description

Version:

Kraftform handle with 154-mm-long interchangeable blades fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 06082-201. The integral ratchet function (40 teeth/working arc 9°) simplifies and accelerates screwdriving without tedious repositioning. Reversing ring for left- and right-hand tightening and for fixed operation.
Supplied in a sturdy textile folder with hook and loop fastening.

Advantage:

“Take it Easy” tool finder with colour marking by profiles – to find the required tool quickly and easily.
  • Sturdy maintenance-free gearbox of steel.

Content:

Slot-head blades: 0.4×2.5; 0.6×3.5; 0.8×4.0; 1.0×5.5; 1.2×6.5
Blades for Phillips: PH1 and PH2
Pozidriv bits: PZ1 and PZ2
Pozidriv/slot-head blades (combination profile): PZ/ S1 and PZ/ S2 (combination profile)
blades for Torx®: Size TX10; TX15; TX20; TX25
Kraftform handle for interchangeable blades No. 667411: Gr.1
Kraftform handle with ratchet function: 1 piece

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart