• The item cannot be ordered due to missing prices.

Workshop screwdriver set, 6 pieces for slot-head and Phillips, ESD, Number of screwdrivers: 4/2

Article no.: 667165 4/2

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 6
electrostatic characteristic EGB/ESD
Drive profile Slot-head screwdriver; Phillips screwdriver
Cap rotatable yes
Type of product Screwdriver

Identification & Classification

Article number 667165 4/2
EAN / GTIN 7610733268733
Manufacturer number 8641.ESD

Description

Version:

Handle with rotating cap. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.

Supplied with:

6 pieces in a plastic clip.
1 each screwdriver for slot-head No. 664415 size 1.2; 1.5; 1.8; 2.5.
1 each screwdriver for Phillips No. 668895 size 00; 0.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart