{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic | |
Blade ⌀ | 9 mm | |
for nuts | M5 | |
Blade length | 100 mm | |
overall length | 205 mm | |
Hole ⌀ | 5.3 mm | |
Drive bit thickness a | 2 mm | |
Drive profile | Slotted nut screwdriver | |
Type of product | Screwdriver |
Article number | 666600 9 | |
EAN / GTIN | 7610733086399 | |
Manufacturer number | 196.7-100 |